Duo Chlorine Colorimeter

Part #PPTH027  |  Manufacturer Part #PTH 027

Length:

5-91/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Test standard and high range chlorine with one meter
  • High range measures up to 250 ppm
  • Robust & waterproof - IP-67 rated
  • Whether testing water for compliance monitoring or measuring high levels of chlorine concentration for new main installations, the palintest duo does it all with one meter
  • The meter's low range meets EPA standards for reporting while the high range offers a valuable process control tool superior to test kits or strips
  • The Duo kit includes four sample cells, chlorine HR and acidifying GP reagents, instructions and a hard carrying case

Specifications

Battery Size: AA

Height: 1-57/100 in

Length: 5-91/100 in

Power Source: Battery

Width: 2-14/25 in