DUP LARGE HP

Part #S1008552  |  Item #4410192  |  Manufacturer Part #1008552

Call for Pricing EACH

Type:

S1008552
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These rugged junction boxes provide a safe and convenient place to connect float switches or other wiring from the lift station to the control panel
  • Boxes include mounting feet, conduit hub and cable connectors

Specifications

CSA Certified: Yes

End Connection 1: Hub

End Connections: Hub

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

NEMA Specifications: NEMA 4X

Type: S1008552

UL Listed: Yes