Dupont™ 18 in. Kevlar Sleeve with Thumb Slot in Yellow in Small
Part #M9378TES | Item #4451932 | Manufacturer Part #9378TES
$
3.55
EACH
Glove Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI Cut A3
Collection: Dupont™
Color Finish: Yellow
Glove Size: S
Glove Type: Sleeve
Length: 18 in
Material: Kevlar®