126mm O-Ring
126mm O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Perfluoroelastomer
- Size:
- 126 mm