2-1/4 in. O-Ring in Black

You last purchased this on
 
Dupont Performance Elastomers

2-1/4 in. O-Ring in Black

  • Fast #
  • Part #K6375034
  • Item #3938670
  • Manufacturer Part #6375 034
3.3 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Dupont Performance Elastomers

2-1/4 in. O-Ring in Black

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
2-1/8 in
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
Material:
FFKM
Temperature Range:
-20 to 275 Deg C
Width:
1/16 in