36 x 28 in. Chemical Resistant Apron in White (Case of 100)

You last purchased this on
 
Dupont Protective Apparel

36 x 28 in. Chemical Resistant Apron in White (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dupont Protective Apparel

36 x 28 in. Chemical Resistant Apron in White (Case of 100)

  • Fast #
  • Part #DTY273S
  • Item #6100117
  • Manufacturer Part #TY273BWH00010000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
36 in
Package Quantity:
Case of 100
Width:
28 in