Tempro® 2XL Size Tempro Coverall with Attached Hood

Part #D251TM127S2XL  |  Item #4601843  |  Manufacturer Part #251-TM127S-2XL

Call for Pricing per BOX

Clothing Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be worn over flame-resistant garments as a barrier against non-hazardous particles and aerosols
  • Prevents solids and non-toxic liquids from contaminating underneath flame-protective material
  • Breathable material that provides a secondary level of burn protection
  • Attached hood with elastic around face opening
  • Elastic openings at wrists and ankles
  • Serged seams

Specifications

Clothing Size: 2XL

Collection: Tempro®

Color Finish: Light Blue

Color Finish Category: Blues

Quick Release: No

Reusable: No