0 items

Dupont Protective Apparel Tempro® Tempro Coverall with Attached Hood

D251TM127S

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attached hood with elastic around face opening
  • Breathable material that provides a secondary level of burn protection
  • Designed to be worn over flame-resistant garments as a barrier against non-hazardous particles and aerosols
  • Elastic openings at wrists and ankles
  • Prevents solids and non-toxic liquids from contaminating underneath flame-protective material
  • Serged seams

SPECIFICATIONS

Clothing Size
XL
Collection
Tempro®
Color Finish
Light Blue
Quick Release
No
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday