Dupont Protective Apparel Tyvek Coverall with Front Zip

DTY120SWH002500

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort fit design
  • Elastic waist
  • Open wrists and ankles
  • Serged seams

SPECIFICATIONS

Clothing Size
XXL
Color Finish
White
Material
Tyvek®
Quick Release
No
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday