Dupont Protective Apparel
XL Size Tyvek Disposable Coverall (Case of 25)
Part #DUTY127SWHXL002500 | Item #6102724 | Manufacturer Part #TY127SWHXL
$
143.22
per CASE
(Pricing is for XL)
Clothing Size
Product Details
Documents
Specifications
Clothing Size: XL
Color Finish: White
Color Finish Category: Whites
Material: Tyvek®
Quick Release: No
Reusable: No