XXL Size Tyvek Disposable Coverall (Case of 25)

Part #DTY127SWHXXL  |  Item #6105367  |  Manufacturer Part #TY127SWH XXL

$ 151.82 per CASE
(Pricing is for 2XL)

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: 2XL

Color Finish: White

Color Finish Category: Whites

Material: Tyvek®

Package Quantity: Case of 25

Quick Release: No

Reusable: No