Durabla Fluid SCV® 316L Stainless Steel NPT Check Valve

D83

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 750 CWP
  • ANSI B1.1, ANSI B1.20.1, ANSI B16.25, ANSI B16.34
  • Non-slam
  • Prevents water hammer
  • Spring assist
  • Standard port opening

SPECIFICATIONS

Collection
SCV®
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Material
Stainless Steel
Material Type
316L
Pressure Class
750#
Valve Body Style
2 piece
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday