0 items

Duracell 1.5V C Alkaline Battery

DMN1400

Package Quantity

Starting at $6.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Guaranteed for 10 years in storage
  • Long lasting, reliable alkaline power

SPECIFICATIONS

Average Life
10
Battery Application
General
Battery Size
C
Battery Type
Alkaline
Package Quantity
Pack of 2
Temperature Range
-20 to 54 Deg C
Volts
1.5V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday