Duracell

12V 21/23 Alkaline Battery 2-Pack

Part #DMN21B2PK  |  Manufacturer Part #4133366150

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reliable power for critical devices
  • Long shelf life

Specifications

Battery Application: Security

Battery Size: 21/23

Battery Type: Alkaline

Package Quantity: Pack of 2

Type: DMN21B2PK

Volts: 12V