1.5V 303/357 Silver Oxide Battery
1.5V 303/357 Silver Oxide Battery
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- DuraLock Power Preserve™ technology
- Guaranteed for 3 years in storage
- Reliable, long-lasting power
- Size (mm): 5 x 12 x 12
- IEC: SR44/SR47
- 1.5 Volt, 190 mAh
- Mercury free
- Silver oxide
- Designed for use in watches toys, medical devices, calculators and more
Specifications
- ANSI:
- ANSIC18.1MPart1,ANSIC18.1MPart2,ANSIC18.4
- Application:
- Industrial Trade
- Average Life:
- 3 yr
- Battery Application Type:
- Watches, Calculators
- Battery Size:
- 1.5V
- Battery Type:
- Silver Oxide
- CE Approved:
- No
- Height:
- 3-1/2 in
- ISO:
- ISO 9001: 2015
- Length:
- 1/4 in
- Origin:
- Global
- Package Quantity:
- Box of 6
- Product Type:
- Battery
- Smart Home Enabled:
- No
- Temperature Range:
- 0 to 60 Deg C (32 to 140 Deg F)
- Temperature Rating:
- 140
- UL Listed:
- No
- Volts:
- 1.5V
- Weight:
- 0.01 lb
- Width:
- 1-3/4 in