1.5V AAA Alkaline Battery 8-Pack

You last purchased this on
 
Duracell

Coppertop® 1.5V AAA Alkaline Battery 8-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Coppertop® 1.5V AAA Alkaline Battery 8-Pack

  • Fast #
  • Part #DMN2400B8Z
  • Item #4631236
  • Manufacturer Part #4133304261
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • These additions to Duracell's trusted lineup of batteries has a cathode system that can deliver extra life in some devices or extra power in other devices, vs coppertop aa in a wide range of devices
  • Duracell optimum batteries are packaged in a slider pack with a resealable storage tray allowing you to peel and reseal as much as you need in our organized storage tray
  • Duracell Is The #1 Trusted Battery Brand, And We're Proud To Offer You Our Most Groundbreaking Innovation Yet, Duracell Optimum 1.5-Volt Alkaline Aa Battery
  • Requires Certification

Specifications

ANSI:
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M
Application:
Industrial Trade
Average Life:
10 yr
Battery Application Type:
General Purpose
Battery Size:
AAA
Battery Type:
Alkaline
CE Approved:
No
Collection:
Coppertop®
Height:
4-1/2 in
ISO:
ISO 9001: 2015
Length:
853/1000 in
Origin:
Domestic
Package Quantity:
Pack of 8
Product Type:
Battery
Temperature Range:
-20 to 54 Deg C (-4 to 129.2 Deg F)
Temperature Rating:
129.2
Volts:
1.5V
Weight:
0.20 lb
Width:
3-3/4 in