1.5V C Bulk Quantum Battery 12-Pack
1.5V C Bulk Quantum Battery 12-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Check your power with Powercheck™!
- Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage
- Guaranteed for 10 years in storage
Specifications
- ANSI:
- ANSI 14A
- Average Life:
- 10 yr
- Battery Application Type:
- General
- Battery Size:
- C
- Battery Type:
- Alkaline
- Package Quantity:
- Pack of 12
- Temperature Range:
- Up to 130 Deg F
- Volts:
- 1.5V