1.5V D Bulk Quantum Battery 12-Pack

This product has been replaced by

Duracell 1.5V Alkaline Battery (Pack of 12)
Duracell 1.5V D Alkaline Battery (Pack of 12)
Manufacturer Part #4133303424
You last purchased this on
 
Duracell

1.5V D Bulk Quantum Battery 12-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Duracell 1.5V Alkaline Battery (Pack of 12)
Duracell 1.5V D Alkaline Battery (Pack of 12)
Manufacturer Part #4133303424
Duracell

1.5V D Bulk Quantum Battery 12-Pack

  • Fast #
  • Part #DQU1300
  • Item #4915561
  • Manufacturer Part #4133366514
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Check your power with Powercheck™!
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage
  • Guaranteed for 10 years in storage
  • Requires Certification

Specifications

ANSI:
ANSI 13A
Average Life:
10 yr
Battery Application Type:
General
Battery Size:
D
Battery Type:
Alkaline
Package Quantity:
Pack of 12
Temperature Range:
Up to 130 Deg F
Volts:
1.5V