6V 28L Photo Lithium Battery

Part #DPX28LBPK  |  Item #4915560  |  Manufacturer Part #4133366209

$ 12.83 EACH

Battery Size:

28L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use in household items like cameras, electronics, and more.
  • Long Lasting Power: Duracell high power lithium batteries are designed and developed for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • #1 Trusted Battery Brand.
  • 10 year average shelf life

Specifications

Battery Application: Cameras

Battery Size: 28L

Battery Type: Lithium

CE Approved: No

Height: 25-1/10 mm

ISO Specifications: ISO 9001:2015

Origin: Global

Smart Home Enabled: No

UL Listed: No

Volts: 6V