Duracell 9V Bulk Quantum Battery 12-Pack

DQU1604BKD

Package Quantity

Pack of 12

$82.13

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Check your power with Powercheck™!
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage
  • Guaranteed for 5 years in storage

SPECIFICATIONS

ANSI Specifications
ANSI 1604A
Average Life
10
Battery Application
General
Battery Size
9V
Battery Type
Alkaline
Package Quantity
Pack of 12
Temperature Range
Up to 130 Deg F
Volts
9V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday