1.5V C Alkaline Battery 12-Pack

You last purchased this on
 
Duracell

Coppertop® 1.5V C Alkaline Battery 12-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Coppertop® 1.5V C Alkaline Battery 12-Pack

  • Fast #
  • Part #DMN1400
  • Item #4631927
  • Manufacturer Part #4133301401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • From Storm Season To Medical Needs To The Holidays, Duracell Is The #1 Trusted Battery Brand
  • Coppertop Battery Get Dependable, Long Lasting Coppertop Batteries. These Batteries Have Been Engineered To Deliver The Life You Need For Your Suitable, Everyday Devices
  • Requires Certification

Specifications

ANSI:
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M
Application:
Industrial Trade
Average Life:
10 yr
Battery Application Type:
Toys, Remote Controls, Flashlights, Calculators, Digital Clocks, Radios, Electronics
Battery Size:
C
Battery Type:
Alkaline
CE Approved:
No
Collection:
Coppertop®
Height:
1-47/50 in
ISO:
ISO 9001: 2015
Origin:
Domestic
Package Quantity:
Pack of 12
Product Type:
Battery
Smart Home Enabled:
No
Temperature Range:
-20 to 54 Deg C (-4 to 129.2 Deg F)
Temperature Rating:
129.2
UL Listed:
No
Volts:
1.5V
Weight:
0.16 lb