1.5V N Alkaline Battery 2-Pack

You last purchased this on
 
Duracell

Coppertop® 1.5V N Alkaline Battery 2-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Coppertop® 1.5V N Alkaline Battery 2-Pack

  • Fast #
  • Part #DMN9100B2PK
  • Item #6024410
  • Manufacturer Part #4133366200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed and developed for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • Designed for use in household items like car alarms, key fobs, GPS trackers, medical devices and more.
  • 5 year average shelf life
  • #1 Trusted Battery Brand.
  • Requires Certification

Specifications

ANSI:
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M
Battery Application Type:
General
Battery Size:
N
Battery Type:
Alkaline
Collection:
Coppertop®
Height:
3-1/2 in
ISO:
ISO 9001: 2015
Length:
64/125 in
Origin:
Global
Package Quantity:
Pack of 2
Product Type:
Battery
Temperature Range:
-20 to 54 Deg C (-4 to 129.2 Deg F)
Temperature Rating:
129.2
Volts:
1.5V
Weight:
0.03 lb
Width:
1-3/4 in