3V 123 Lithium Battery 2-Pack

You last purchased this on
 
Duracell

Coppertop® 3V 123 Lithium Battery 2-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Coppertop® 3V 123 Lithium Battery 2-Pack

  • Fast #
  • Part #DDL123AB2PK
  • Item #6218333
  • Manufacturer Part #4133366192
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long Lasting Power: Duracell high power lithium batteries are designed and developed for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • Designed for use in household items like cameras, electronics, and more.
  • 10 year average shelf life
  • #1 Trusted Battery Brand.
  • Requires Certification

Specifications

ANSI:
ANSIC18.3MPart1,ANSIC18.3MPart2,ANSIC18.4
Battery Application Type:
General
Battery Size:
CR123
Battery Type:
Lithium
Collection:
Coppertop®
ISO:
ISO 9001: 2015
Length:
7/10 in
Origin:
Domestic
Package Quantity:
Pack of 2
Product Type:
Battery
Temperature Range:
-20 to 75 Deg C (-4 to 167.0 Deg F)
Temperature Rating:
167
Volts:
3V
Weight:
0.07 lb