6 V Procell Square Cut Alkaline Lantern Battery 1-Pack

You last purchased this on
 
Duracell

Procell® 6 V Procell Square Cut Alkaline Lantern Battery 1-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Procell® 6 V Procell Square Cut Alkaline Lantern Battery 1-Pack

  • Fast #
  • Part #DPC915
  • Item #5053416
  • Manufacturer Part #4133309540
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Not available

Product Details

  • Long shelf life keeps batteries fresh
  • Reliable performance at extreme temperatures
  • Built with extra leakage resistance for reliable, long-lasting performance in lanterns
  • Alkaline lantern batteries last up to 10x than carbon zinc batteries
  • Date-coded to ensure freshness
  • Requires Certification

Specifications

Average Life:
7 yr
Battery Application Type:
Lantern
Battery Size:
915
Battery Type:
Alkaline
Collection:
Procell®
Temperature Range:
Up to 130 Deg F
Volts:
6V