Duracell

Procell® 9V Alkaline Battery

Part #D80247360  |  Manufacturer Part #80247360

Battery Size:

9V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long lasting and dependable even after seven years of storage
  • Long service life at high drain discharges
  • Date coded to ensure freshness
  • Primary use: infusion pumps, wireless microphones, radios
  • Operating temp range: 4 degrees F to 130 degrees F

Specifications

Battery Application: [Wireless Microphones, Radios]

Battery Size: 9V

Battery Type: Alkaline

CE Approved: No

Collection: Procell®

Smart Home Enabled: No

Temperature Range: -4 to 130 Deg F

UL Listed: No