Duracell Quantum 1.5V AAA Quantum Battery 8-Pack

DQU2400B8BCD

Manufacturer Part #: 4133366253

Package Quantity

Pack of 8

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Guaranteed for 10 years in storage
  • Check your power with Powercheck™!
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage

SPECIFICATIONS

ANSI Specifications
ANSI 24A
Average Life
10
Battery Application
General
Battery Size
AAA
Battery Type
Alkaline
Collection
Quantum
Package Quantity
Pack of 8
Temperature Range
Up to 130 Deg F
Type
DQU2400B8BCD
Volts
1.5V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday