Alkaline D Battery 3-Pack

You last purchased this on
 
Duracell

Quantum Alkaline D Battery 3-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Quantum Alkaline D Battery 3-Pack

  • Fast #
  • Part #DQU1300B3Z
  • Item #5133413
  • Manufacturer Part #4133366511
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Check your power with Powercheck™!
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage
  • Guaranteed for 10 years in storage
  • Requires Certification

Specifications

Average Life:
10 yr
Battery Application Type:
General Purpose, Industrial
Battery Size:
D
Battery Type:
Alkaline
CE Approved:
No
Collection:
Quantum
Package Quantity:
Pack of 3
Temperature Range:
-4 to 129 Deg F
Volts:
1.5V