16 x 25 x 1 in. Hog Hair Air Filter
16 x 25 x 1 in. Hog Hair Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for all climates
- Durable
- Use in direct contact with water or moisture
- Washable, vacuumable
- UL listed except 2" material
- Degradable
- Mold, mildew resistant
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 25 in
- Material:
- Hog Hair
- Size:
- 16 in x 25 in x 1 in
- Width:
- 16 in