1 x 20 x 25 in. Air Filter Hog Hair
1 x 20 x 25 in. Air Filter Hog Hair
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for all climates
- Durable
- Use in direct contact with water or moisture
- Washable, vacuumable
- UL listed except 2" material
- Degradable
- Mold, mildew resistant
Specifications
- Depth:
- 25 in
- Disposable:
- No
- Height:
- 20 in
- Material:
- Hog Hair
- Size:
- 1 in x 20 in x 25 in
- Width:
- 1 in