DuraPro™ *CVR* DURA-PRO 4-PLY

Part #RFGF11600WH00  |  Manufacturer Part #FGF11600WH00

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical, 4-ply cut end mop for general purpose cleaning

Specifications

Collection: DuraPro™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 2-31/100 in

Material: Cotton

Product Type: Wet Mop

Size: S

Weight: 12

Width: 5-1/4 in