1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor
1/2 hp 208/230V Single Phase ECM Variable Speed Blower Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bearing Type: Ball
- Motor Type: SelecTech
- Drive Type: Direct Drive
Specifications
- Application:
- Residential
- Blower Type:
- ECM Variable Speed
- Brand Model Compatibility:
- Rheem RH2T Series Air Handlers
- Diameter:
- 7-1/5 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 15-7/10 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 12.6 lb