10A and 15A 120/230V High/Low Limit Switch

Part #DR472534902  |  Item #8964329  |  Manufacturer Part #47-25349-02

Volts:

120/230V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Close Temperature (F): 150
  • Open Temperature (F): 170
  • Mounting: Board Mount 90 degree strap angle
  • Switch Type:SPST
  • No. of Poles: 1

Specifications

AMP: [10, 15]

Application: Residential

Auto Switching Heat Cool : Yes

Color Finish: Blue

End Connection 1: Adapter

End Connections: Adapter

Maximum Temperature: 170

Product Type: Limit Switch

Temperature Range: 150 to 170 Deg F

Volts: 120/230V