11-15/16 in. Blower Wheel
11-15/16 in. Blower Wheel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No. of Blades: 54
- No. Set Screws: 1
- Disc Shape (Hub side): Convex
- Rotation Direction (Facing Hub): CW
Specifications
- Application:
- Residential
- Bore Size:
- 1/2
- Diameter:
- 11-15/16 in
- Energy Star Compliant:
- No
- Length:
- 1-1/8 in
- MA Approved -:
- No
- Number of Blades:
- 54
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 11-15/16 in