115V 1/5 hp Inducer Draft Blower and Gasket
115V 1/5 hp Inducer Draft Blower and Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Mounting Gasket 68-22850-01 is available for use with this Inducer.
- Motor Frequency (Hz):60
- Side of Discharge: Right
- Inducer Housing: Sheet Metal
Specifications
- AMP:
- 0.6
- Fan Speeds:
- 1
- Horsepower:
- 1/5 hp
- MA Approved -:
- No
- Material:
- Aluminum
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Stages:
- Single
- UL Listed:
- No
- Volts:
- 115V
- WaterSense Labeled:
- No