12,000 BTU Floor Standing Indoor 1 Ton Mini-Split Single-Zone

This product has been replaced by

12000 BTU Floor Mounted Single Zone Mini-Split Indoor Unit
Durastar 12k BTU - Floor Mounted - Mini-Split Indoor Unit - 208/230V
Manufacturer Part #DRAS12F1B
You last purchased this on
 
Durastar

12,000 BTU Floor Standing Indoor 1 Ton Mini-Split Single-Zone

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

12000 BTU Floor Mounted Single Zone Mini-Split Indoor Unit
Durastar 12k BTU - Floor Mounted - Mini-Split Indoor Unit - 208/230V
Manufacturer Part #DRAS12F1B
Durastar

12,000 BTU Floor Standing Indoor 1 Ton Mini-Split Single-Zone

  • Fast #
  • Part #DRAS12F1A
  • Item #9258869
  • Manufacturer Part #DRAS12F1A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-corrosion fin coating
  • Quiet operation
  • Single zone and multizone compatible
  • High efficiency up to 20.5 SEER
  • Compact footprint
  • Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
  • Turbo mode
  • Follow me mode
  • Requires Certification

Specifications

AMP:
1
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
321 ft3/min
CSA Certified:
CSA-C22.2 No. 236
Color Finish Category:
Whites
Color Finish Name:
White
Compressor Type:
Inverter
Condensing:
No
Control Type:
Remote
Decibel Rating (dB):
48 dB
Depth:
8-1/4 in
Drain Opening:
5/8 in
EER:
13
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
10
Height:
23-5/8 in
Indoor Outdoor:
Indoor
Input (MBH):
12 MBH
Installation Type:
Floor Mount
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
MBH:
12
Max Fuse Size:
15
Maximum Temperature:
86
Minimum Temperature:
62
Origin:
Global
Phase:
Single Phase
Product Type:
Mini-Split Evaporator
Refrigerant:
R-410A
SEER:
20.5
Suction Line (OD):
1/2 in
Temperature Range:
62 to 86 Deg F
Tonnage:
1 Ton
UL Listed:
UL 1995
Vent Ducted or Ductless:
Ductless
Volts:
208/230V
WaterSense Labeled:
No
Weight:
32.6 lb
Width:
27-9/16 in
Zones:
1