12,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V

This product has been replaced by

12000 BTU Single-Zone Mini-Split Heat Pump 208/230V
Durastar 12,000 BTU Single-Zone Mini-Split Heat Pump 208/230V
Manufacturer Part #DRA1U12S1B
You last purchased this on
 
Durastar

12,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

12000 BTU Single-Zone Mini-Split Heat Pump 208/230V
Durastar 12,000 BTU Single-Zone Mini-Split Heat Pump 208/230V
Manufacturer Part #DRA1U12S1B
Durastar

12,000 BTU - Outdoor - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRA1U12S1A
  • Item #9258882
  • Manufacturer Part #DRA1U12S1A
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Included base pan heater
  • Refrigeration port adaptors included
  • Operational temperature down to -13 oF
  • Quiet operation
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
1176 ft3/min
CSA Certified:
CSA-C22.2 NO. 236
Compressor Type:
Inverter
Decibel Rating (dB):
55 dB
Depth:
13-1/8 in
EER:
14
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
11.5
Height:
21-13/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
1176 cfm
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.5
Suction Line (OD):
1/2 in
Tonnage:
1 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
80.5 lb
Width:
31-1/2 in
Zones:
1