18k BTU - Outdoor - Single-Zone Mini-Split Heat Pump 208/230V

This product has been replaced by

18 MBH Multi-Zone Mini-Split Heat Pump 208/230V
Durastar 18k BTU - Outdoor -Multi-Zone Mini-Split Heat Pump 208/230V
Manufacturer Part #DRA2U18M1B
You last purchased this on
 
Durastar

18k BTU - Outdoor - Single-Zone Mini-Split Heat Pump 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

18 MBH Multi-Zone Mini-Split Heat Pump 208/230V
Durastar 18k BTU - Outdoor -Multi-Zone Mini-Split Heat Pump 208/230V
Manufacturer Part #DRA2U18M1B
Durastar

18k BTU - Outdoor - Single-Zone Mini-Split Heat Pump 208/230V

  • Fast #
  • Part #DRA2U18M1A
  • Item #9258872
  • Manufacturer Part #DRA2U18M1A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-corrosion fin coating
  • Quiet operation
  • Single zone and multizone compatible
  • Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
  • Turbo mode
  • Follow me mode
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
18000
BTU Cooling Rating:
17000 Btu/h
BTU Heat Rating:
18000 Btu/h
CFM:
818 ft3/min
CSA Certified:
CSA-C22.2 NO. 236
Color Finish Category:
Whites
Color Finish Name:
White
Compressor Type:
Inverter
Condensing:
Yes
Decibel Rating (dB):
62.4 dB
Depth:
14-5/16 in
EER:
12.5
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF:
10.15
Height:
27-5/8 in
Indoor Outdoor:
Outdoor
Input (MBH):
18 MBH
Installation Type:
Outdoor
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
818 cfm
Maximum Temperature:
122
Minimum Temperature:
-13
Origin:
Global
Phase:
Single Phase
Product Type:
Mini-Split Condenser
Refrigerant:
R-410A
SEER:
21.3
Suction Line (OD):
3/8 in
Temperature Range:
62 to 86 Deg F
Tonnage:
1.5 Ton
Type:
DDRA2U18M1A
UL Listed:
UL 1995
Vent Ducted or Ductless:
Ductless
Volts:
208/230V
WaterSense Labeled:
No
Weight:
105.8 lb
Width:
33-1/4 in
Zones:
2