18 MBH Outdoor 1.5 Ton Mini-Split Single-Zone

Part #DRA1U18S1A  |  Item #9258880  |  Manufacturer Part #DRA1U18S1A

$ 998.80 EACH
(Pricing is for 18)

MBH

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single or multi-zone compatible
  • High efficiency up to 21 SEER
  • Heat pump with an inverter compressor
  • Included base pan heater allows heating capabilities as low as -13°F
  • This model requires one 1/4 inch Liquid Line OD and one 3/8 inch Suction Line OD connections.
  • Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it

Specifications

Application: Residential

Auto Switching Heat Cool : Yes

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 18000 Btu/h

CFM: 1471

CSA Certified: CSA-C22.2 NO. 236

Color Finish: White

Color Finish Category: Whites

Compressor Type: Inverter

Condensing: Yes

Decibel Rating dB : 60 dB

Depth: 14-5/16 in

Ducted or Ductless: Ductless

EER: 13

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 10.5

Height: 27-5/8 in

Indoor Outdoor: Outdoor

Input MBH : 18 MBH

Installation Type: Outdoor

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 1471

Maximum Temperature: 86

Minimum Temperature: 62

Origin: Global

Phase: Single Phase

Refrigerant: R-410A

SEER: 21

Suction Line OD : 1/2 in

Temperature Range: 62 to 86 Deg F

Tonnage: 1.5 Ton

Type: DDRA1U18S1A

UL Listed: UL 1995

Volts: 208/230V

WaterSense Labeled: No

Weight: 105.2

Width: 33-1/4 in

Zones: 1