18 MBH Wall Mount Indoor 1.5 Ton Mini-Split Single-Zone

Part #DRAW18F1A  |  Item #9258877  |  Manufacturer Part #DRAW18F1A

$ 354.00 EACH
(Pricing is for 18)

MBH

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single or multi-zone compatible
  • Wireless remote control with “Follow-Me” technology
  • Matched Durastar systems have heating capabilities as low as -13°F
  • Quiet operation as low as 32 dB
  • Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it

Specifications

Application: Residential

Auto Switching Heat Cool : Yes

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 18000 Btu/h

CFM: 559

CSA Certified: CSA-C22.2 NO. 236

Color Finish: White

Color Finish Category: Whites

Compressor Type: Inverter

Condensing: No

Decibel Rating dB : 43 dB

Dehumidification Pts Hr : 3.8

Depth: 8-7/8 in

Ducted or Ductless: Ductless

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 13-3/16 in

Indoor Outdoor: Indoor

Input MBH : 18 MBH

Installation Type: Wall Mount

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 559

Maximum Temperature: 86

Minimum Temperature: 62

Moisture Removal Pints Per Day : 91.3

Origin: Global

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 1/2 in

Temperature Range: 62 to 86 Deg F

Tonnage: 1.5 Ton

Type: DDRAW18F1A

UL Listed: UL 1995

Volts: 208/230V

WaterSense Labeled: No

Weight: 29.5

Width: 42-1/2 in

Zones: 1