24k BTU - Indoor - Flex Mount - Mini-Split - 208/230V
24k BTU - Indoor - Flex Mount - Mini-Split - 208/230V
Frequently Purchased Together
Product Details
- Anti-corrosion fin coating
- Quiet operation
- Single zone and multizone compatible
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
- High efficiency up to 20 SEER
- Turbo mode
- Matched Durastar systems have heating capabilities as low as -13° F
Specifications
- AMP:
- 2
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 759 ft3/min
- CSA Certified:
- CSA-C22.2 No. 236
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 53 dB
- Depth:
- 9-1/4 in
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.2
- HSPF2:
- 10.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 26-9/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flex Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- SEER2:
- 21.2
- SEER2 Range:
- 13.8 - 14.2
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 60.6 lb
- Width:
- 42-1/16 in
- Zones:
- 1