Durastar
24 MBH Concealed Mount Indoor 2 Ton Mini-Split Single-Zone
Part #DRAD24F1A | Item #9258888 | Manufacturer Part #DRAD24F1A
MBH
Product Details
- Single or multi-zone compatible
- Wired thermostat included
- Matched Durastar systems have heating capabilities as low as -13°F
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
Specifications
Application: Residential
Auto Switching Heat Cool : Yes
BTU: 24000
BTU Cooling Rating: 24000 Btu/h
BTU Heat Rating: 24400 Btu/h
CFM: 776
CSA Certified: CSA-C22.2 NO. 236
Color Finish: Silver
Color Finish Category: Silver Tones
Compressor Type: Inverter
Condensing: No
Decibel Rating dB : 44 dB
Depth: 30-1/2 in
Ducted or Ductless: Ducted
ETL Listed: Yes
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 9-13/16 in
Indoor Outdoor: Indoor
Input MBH : 24 MBH
Installation Type: Horizontal Ducted
Line Set Type: Mini-Split
Liquid Line OD : 3/8 in
MBH: 24
Max CFM: 776
Maximum Temperature: 86
Minimum Temperature: 62
Origin: Global
Phase: Single Phase
Refrigerant: R-410A
Suction Line OD : 5/8 in
Temperature Range: 62 to 86 Deg F
Tonnage: 2 Ton
Type: DDRAD24F1A
UL Listed: UL 1995
Volts: 208/230V
WaterSense Labeled: No
Weight: 90.4
Width: 43-5/16 in
Zones: 1