24k BTU - Outdoor - Single Zone Mini-Split - 208/230V

This product has been replaced by

24000 BTU Single-Zone Mini-Split Heat Pump 208/230V
Durastar 24k BTU - Outdoor - Single-Zone Mini-Split Heat Pump 208/230V
Manufacturer Part #DRA1U24S1B
You last purchased this on
 
Durastar

24k BTU - Outdoor - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

24000 BTU Single-Zone Mini-Split Heat Pump 208/230V
Durastar 24k BTU - Outdoor - Single-Zone Mini-Split Heat Pump 208/230V
Manufacturer Part #DRA1U24S1B
Durastar

24k BTU - Outdoor - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRA1U24S1A
  • Item #9258891
  • Manufacturer Part #DRA1U24S1A
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Included base pan heater
  • Refrigeration port adaptors included
  • Operational temperature down to -13 oF
  • Quiet operation
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
25000 Btu/h
CFM:
2235 ft3/min
CSA Certified:
CSA-C22.2 NO. 236
Compressor Type:
Inverter
Decibel Rating (dB):
61 dB
Depth:
16-1/8 in
EER:
12.5
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
11
Height:
31-7/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2235 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.5
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
141.1 lb
Width:
37-1/4 in
Zones:
1