24k BTU - Indoor - Wall Mount - Mini-Split - 208/230V

This product has been replaced by

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Durastar 24k BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Manufacturer Part #DRAW24F1B
You last purchased this on
 
Durastar

24k BTU - Indoor - Wall Mount - Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Durastar 24k BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Manufacturer Part #DRAW24F1B
Durastar

24k BTU - Indoor - Wall Mount - Mini-Split - 208/230V

  • Fast #
  • Part #DRAW24F1A
  • Item #9258892
  • Manufacturer Part #DRAW24F1A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-corrosion fin coating
  • Quiet operation
  • Single zone and multizone compatible
  • Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
  • High efficiency up to 22.8 SEER
  • Turbo mode
  • Follow me mode
  • Requires Certification

Specifications

AMP:
0.45
Application:
Residential
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
25000 Btu/h
CFM:
618 ft3/min
CSA Certified:
CSA-C22.2 No. 236
Compressor Type:
Inverter
Decibel Rating (dB):
47.5 dB
Depth:
8-7/8 in
EER:
12.5
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
10
Height:
13-3/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22.8
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
31 lb
Width:
42-1/2 in
Zones:
1