3 Ton 13 SEER R-410A Single Air Conditioner Condenser

Part #DRAC13A36AJ1NA  |  Item #8871300  |  Manufacturer Part #DRAC13A36AJ1NA

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sturdy louvered steel cabinet
  • Grille/Motor mount for quiet fan operation
  • Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
  • Coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Filter Drier (shipped - not installed)

Specifications

Application: Residential

Auto Switching Heat Cool : No

BTU: 36000

BTU Cooling Rating: 36,000 Btu/hr

CSA Certified: CSA C22.2 NO. 236

Color Finish: Iron Ore Grey

Color Finish Category: Greys

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Ducted or Ductless: Ducted

EER: 11

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 24-1/4 in

Length: 27-63/100 in

MBH: 36

Material: Steel

Phase: Single Phase

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Tonnage: 3 Tons

Type: DRAC13A36AJ1NA

UL Listed: UL 1995

Volts: 208/230V

WaterSense Labeled: No

Weight: 149

Width: 28 in