3 Ton 14 SEER R-410A Single Air Conditioner Condenser

Part #DRAC14A36XJ1NA  |  Item #8871265  |  Manufacturer Part #DRAC14A36XJ1NA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sturdy louvered steel cabinet
  • Grille/Motor mount for quiet fan operation
  • Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
  • Coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Filter Drier (shipped - not installed)

Specifications

Application: Residential

Auto Switching Heat Cool : No

BTU: 36000

BTU Cooling Rating: 36,000 Btu/hr

CSA Certified: No

Color Finish: Iron Ore Grey

Color Finish Category: Greys

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Ducted or Ductless: Ducted

EER: 13

ETL Listed: No

Energy Star Compliant: No

Height: 35-19/50 in

Length: 31-63/100 in

MBH: 36

Material: Steel

Phase: Single Phase

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Tonnage: 3 Tons

Type: DRAC14A36XJ1NA

UL Listed: Yes

Volts: 208/230V

Weight: 194

Width: 31-63/100 in