36k BTU - Outdoor - Multi-Zone Heat Pump 208/230V
This product has been replaced by
Manufacturer Part #DRA4U36M1B
36k BTU - Outdoor - Multi-Zone Heat Pump 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-corrosion fin coating
- Quiet operation
- Single zone and multizone compatible
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
- Turbo mode
- Follow me mode
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2147 ft3/min
- CSA Certified:
- CSA-C22.2 NO. 236
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Condensing:
- Yes
- Decibel Rating (dB):
- 62.3 dB
- Depth:
- 16-1/8 in
- EER:
- 11.25
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 10.3
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Input (MBH):
- 36 MBH
- Installation Type:
- Outdoor
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max CFM:
- 2147 cfm
- Maximum Temperature:
- 122
- Minimum Temperature:
- -13
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Mini-Split Condenser
- Refrigerant:
- R-410A
- SEER:
- 22.5
- Suction Line (OD):
- 3/8 in
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- 3 Ton
- Type:
- DDRA4U36M1A
- UL Listed:
- UL 1995
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Weight:
- 156.5 lb
- Width:
- 37-1/4 in
- Zones:
- 4