1/2 in. Inlet/ 1/2 in. Outlet Gas Valve
36J Series 1/2 in. Inlet/ 1/2 in. Outlet Gas Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- LP Conversion Kit is NOT included
Specifications
- Application:
- Residential
- BTU:
- 140000
- Brand Model Compatibility:
- Rheem R802P-MSA Gas Furnaces, Rheem R802P-ZSA Gas Furnaces, Rheem R802T-MSA Gas Furnaces, Rheem R802V-MSA Gas Furnaces, Rheem R802V-ZSA Gas Furnaces, Rheem RGLK Gas Furnaces, Rheem RGLL Gas Furnaces
- Collection:
- 36J Series
- Fuel Type:
- Natural Gas
- Height:
- 4-1/4 in
- Ignitor Type:
- Hot Surface
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4 in
- MA Approved -:
- No
- MBH:
- 140
- Power Source:
- Gas
- Stages:
- Two
- Valve Type:
- Gas Valve
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in