48k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
This product has been replaced by
Manufacturer Part #DRA5U48M1B
48k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Included base pan heater
- Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
- Operational temperature down to -13 oF
- Quiet operation
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 4500 ft3/min
- CSA Certified:
- CSA-C22.2 NO. 236
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Condensing:
- Yes
- Decibel Rating (dB):
- 64 dB
- Depth:
- 16-5/16 in
- EER:
- 11.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 11.5
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Input (MBH):
- 48 MBH
- Installation Type:
- Outdoor
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- MBH:
- 48
- Max CFM:
- 4500 cfm
- Maximum Temperature:
- 122
- Minimum Temperature:
- -13
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Mini-Split Condenser
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 3/8 in
- Temperature Range:
- 62 to 86 Deg F
- Tonnage:
- 4 Ton
- Type:
- DDRA5U48M1A
- UL Listed:
- UL 1995
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Weight:
- 223.8 lb
- Width:
- 37-1/2 in
- Zones:
- 5