6-3/10 in. High/Low Pressure Switch
6-3/10 in. High/Low Pressure Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Height:
- 2-9/10 in
- Length:
- 6-3/10 in
- MA Approved -:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.335 lb
- Width:
- 3-3/10 in