9 MBH Concealed Mount Indoor 0.75 Ton Mini-Split Single-Zone

Part #DRAD09F1A  |  Item #9258885  |  Manufacturer Part #DRAD09F1A

$ 642.00 EACH
(Pricing is for 9)

MBH

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single or multi-zone compatible
  • Wired thermostat included
  • Matched Durastar systems have heating capabilities as low as -13°F
  • Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it

Specifications

AMP: 3.05

Application: Residential

Auto Switching Heat Cool : Yes

BTU: 9000

BTU Cooling Rating: 9000 Btu/h

BTU Heat Rating: 10000 Btu/h

CFM: 353

CSA Certified: CSA-C22.2 NO. 236

Color Finish: Silver

Color Finish Category: Silver Tones

Compressor Type: Inverter

Condensing: No

Decibel Rating dB : 38 dB

Depth: 19-15/16 in

Ducted or Ductless: Ducted

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Heating Watts: 809

Height: 7-7/8 in

Indoor Outdoor: Indoor

Input MBH : 9 MBH

Installation Type: Horizontal Ducted

Line Set Type: Mini-Split

Liquid Line OD : 1/4 in

MBH: 9

Max CFM: 353

Maximum Temperature: 86

Minimum Temperature: 62

Origin: Global

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 3/8 in

Temperature Range: 62 to 86 Deg F

Tonnage: 0.75 Ton

Type: DDRAD09F1A

UL Listed: UL 1995

Volts: 208/230V

WaterSense Labeled: No

Watts: 667

Weight: 39

Width: 27-9/16 in

Zones: 1